This product requires certification to purchase.

*0620 *CVR* TUB SPT F/ *TOWSQU 2555

You last purchased this on
 
American Standard

Town Square® *0620 *CVR* TUB SPT F/ *TOWSQU 2555

  • Fast #
  • Part #AM9503150020A
  • Item #5105839
  • Manufacturer Part #M950315-0020A
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Town Square® *0620 *CVR* TUB SPT F/ *TOWSQU 2555

  • Fast #
  • Part #AM9503150020A
  • Item #5105839
  • Manufacturer Part #M950315-0020A
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 396
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Polished chrome finish
  • Reliable performance
  • Durable construction
  • Easy to install
  • Requires Certification

Specifications

Application:
Repair
Collection:
Town Square®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Tub Spout
NSF Certified:
Yes