1.28 gpf Toilet Tank in White
Town Square® 1.28 gpf Toilet Tank in White
Product Details
- 12" rough toilet tank, less bowl and seat
- HET single flush tank with left hand trip lever
- High efficiency - Full Flush (1.28 gpf/4.8 Lpf)
- Best 1,000g MaP flush and WaterSense listed
- Includes EverClean® antimicrobial surface
- Tank supplied with chrome finish trip lever
- 10 Year Limited Warranty
- 16-1/2" rim height for accessible applications
- 12" (305mm) rough-in
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- 3271101
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Town Square®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-1/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 14-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 8-1/8 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Size:
- 8-3/16 in x 16-9/16 in
- Style:
- Modern
- Tank Only:
- Yes
- Toilet Bowl Length:
- 8-3/16 in
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Urinal Installation:
- Floor Mount
- WaterSense Labeled:
- Yes
- Weight:
- 35.6 lb
- Width:
- 16-5/8 in