60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White
Town Square® 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integral apron with clean, traditional styling
- Integral 3-sided 1" tiling/water retention flange for easy installation
- Coordinates with Town Square S bathroom suite making a complete bathroom remodel easier
- Sloped lumbar support for more comfortable bathing experience
- For recessed installation
- Limited Lifetime Warranty
- Pre-leveled tub bottom for easier installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124 2011
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 43-1/4 in
- Basin Shape:
- Rectangle
- Basin Width:
- 18-7/16 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2011
- Capacity:
- 47 gal
- Collection:
- Town Square®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- Height:
- 19 in
- IAPMO Listed:
- Yes
- Installation Type:
- Apron Front, Alcove
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 19 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Soaking Depth:
- 12-3/4 in
- UL Listed:
- No
- UPC:
- 791556110441
- Weight:
- 70 lb
- cUPC Certified:
- Yes