This product requires certification to purchase.

Console Table for 0297008 S Pedestal Top Sink

You last purchased this on
 
American Standard

Town Square® Console Table for 0297008 S Pedestal Top Sink

  • Fast #
  • Part #A8721000002
  • Item #7635192
  • Manufacturer Part #8721000.002
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Town Square® Console Table for 0297008 S Pedestal Top Sink

  • Fast #
  • Part #A8721000002
  • Item #7635192
  • Manufacturer Part #8721000.002
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 22
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 30" x 22-1/2" x 35" (761 x 571 x 889 mm) when used with 0297 pedestal tops
  • Metal console is design matched to be used with 0297 pedestal tops
  • 1 year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
0297008 S
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Town Square®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
20-1/16 in
GSA Approved:
No
Height:
35 in
IAPMO Listed:
No
Length:
22-1/2 in
Material:
Metal
NSF Certified:
No
Width:
20-9/16 in