This product requires certification to purchase.

Left-Hand Trip Lever in Polished Nickel

American Standard

Town Square® Left-Hand Trip Lever in Polished Nickel

  • Fast #
  • Part #A73811050130A
  • Item #7635222
  • Manufacturer Part #7381105-0130A
3.4 out of 5 Customer Rating
Brand image
American Standard

Town Square® Left-Hand Trip Lever in Polished Nickel

  • Fast #
  • Part #A73811050130A
  • Item #7635222
  • Manufacturer Part #7381105-0130A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • High efficiency, ultra-low consumption (4.8 lpf/1.28 gpf), utilizes 20% less water
  • Meets EPA WaterSense criteria
  • Brass arm
  • Specify color when ordering
  • Kit consists of handle, nut & arm
  • Right height elongated siphon action bowl with smooth-sided, concealed trapway
  • Everclean surface
  • Classic American traditional styling
  • PowerWash rim scrubs bowl with each flush
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
2851A104.020, 2851A104.222, 281AA104.020
Collection:
Town Square®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Handle Material:
Die Cast Zinc
Handle Type:
Lever
Length:
10-19/100 in
Material:
Brass, Zinc
Trip Lever Location:
Left-Hand
UL Listed:
No
UPC:
012611281969
WaterSense Labeled:
No