This product requires certification to purchase.

Open Front Luxury Easy Removabe Elongated Toilet Seat White

You last purchased this on
 
American Standard

Town Square® Open Front Luxury Easy Removabe Elongated Toilet Seat White

  • Fast #
  • Part #A5214110020
  • Item #4346937
  • Manufacturer Part #5214110.020
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Town Square® Open Front Luxury Easy Removabe Elongated Toilet Seat White

  • Fast #
  • Part #A5214110020
  • Item #4346937
  • Manufacturer Part #5214110.020
3.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • EverClean® surface helps inhibit the growth of stain and odor-causing bacteria, mold and mildew
  • Removes and reattaches without tools for easy cleaning
  • Includes mounting bolts, nuts and washers for convenient installation
  • Requires Certification

Specifications

Collection:
Town Square®
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front