This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in White

American Standard

Town Square® S 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #A2851A105020
  • Item #7922943
  • Manufacturer Part #2851A105.020
3.3 out of 5 Customer Rating
Brand image
American Standard

Town Square® S 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #A2851A105020
  • Item #7922943
  • Manufacturer Part #2851A105.020
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Crown molding details inspired by classic American architecture
  • Coordinates with the entire Town Square S Bathroom Collection
  • One-piece design eliminates areas where dirt and grime build up
  • PowerWash rim scrubs the bowl clean with every flush
  • EverClean is an antimicrobial additive that inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
  • Right-Height bowl for added ease and comfort
  • High efficiency 1.28 gpf/4.8 lpf helps save water and meets WaterSense requirements
  • Rated best Maximum Performance (MaP) flush score of 1000 grams
  • Includes slow-close seat and chrome finish trip lever
  • Lifetime warranty on chinaware, 10 year warranty on all mechanical parts, and 1 year warranty on seat
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Town Square® S
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30-1/2 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
30-9/16 in
IAPMO Listed:
Yes
Length:
30-1/2 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
30-1/2 in
Toilet Bowl Width:
14-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
2-1/8 in
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
UPC:
193406021356
WaterSense Labeled:
Yes
Width:
16-3/8 in