31 x 22-1/2 in. 1-Bowl Vitreous China Vanity Top
Town Square® S 31 x 22-1/2 in. 1-Bowl Vitreous China Vanity Top
Frequently Purchased Together
Product Details
Product Details
- 31" x 22-1/2" (787 x 571 mm) vanity top with 8" center faucet configuration
- Vitreous china sink with rear overflow
- Sink can be used with design matched washstand or in counter-by-others
- bowl is 17-3/8" (442 mm) wide, 12" (305 mm) front-to-back, 4-5/8" (118 mm) deep
- Includes cutout template
- 1 year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Town Square® S
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22-3/8 in
- Height:
- 7-3/16 in
- IAPMO Listed:
- Yes
- Length:
- 22-3/8 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 17-3/8 in x 12 in x 4-5/8 in
- Sink Installation Type:
- Consoles
- Width:
- 30-123/125 in