68 x 36 in. Freestanding Bathtub with Center Drain in White
Town Square® S 68 x 36 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Straight flat back wall of the tub allows for a flush-to-the-wall installation
- 17" soaking depth for a luxurious bathing experience
- High quality seamless acrylic construction with fiberglass reinforcement
- Center drain outlet
- Wide back ledge ideal for deck mount filler
- Integrated tub drain for easy installation
- Adjustable leveling feet under the tub
- Steel support frame under the tub
- Removeable access panel on the back of the tub
- Coordinates with Town Square S bathroom suite making a complete bathroom remodel easier, Overflow cover and drain sold separately
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- Application:
- Residential
- Basin Length:
- 38-13/16 in
- Basin Width:
- 16-3/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2011
- Capacity:
- 74 gal
- Clawfoot Included:
- No
- Collection:
- Town Square® S
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 68 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2-3/16 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 24-7/16 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic, Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 24-7/16 in
- Overall Length:
- 68 in
- Overall Width:
- 36 in
- Soaking Depth:
- 16 in
- UL Listed:
- No
- Weight:
- 163 lb