Town Square® S
Frequently Purchased Together
Product Details
Product Details
- 30" x 22-1/2" x 35" (761 x 571 x 889 mm) when used with 0297 pedestal tops
- Fine fire clay pedestal leg is used with 0297 pedestal tops
- 1 Year Limited Warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Town Square® S
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- GSA Approved:
- No
- Height:
- 29-3/16 in
- IAPMO Listed:
- No
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4 in
- Length:
- 9-3/4 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Outlet Spud Location:
- Bottom
- Outlet Spud Size:
- 3-1/2 in
- UL Listed:
- No
- Urinal Installation:
- Floor Mount
- WaterSense Labeled:
- Yes
- Width:
- 15 in