This product requires certification to purchase.

TOWN SQUARE S METAL CONSOLE - BR NI

You last purchased this on
 
American Standard

Town Square® S TOWN SQUARE S METAL CONSOLE - BR NI

  • Fast #
  • Part #A8721000295
  • Item #7635141
  • Manufacturer Part #8721000.295
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Town Square® S TOWN SQUARE S METAL CONSOLE - BR NI

  • Fast #
  • Part #A8721000295
  • Item #7635141
  • Manufacturer Part #8721000.295
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 22
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 30" x 22-1/2" x 35" (761 x 571 x 889 mm) when used with 0297 pedestal tops
  • Metal console is design matched to be used with 0297 pedestal tops
  • 1 year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Collection:
Town Square® S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
18-5/8 in
Height:
35-3/16 in
IAPMO Listed:
No
Length:
18-5/8 in
Material:
Metal
NSF Certified:
No
Width:
24-1/2 in