This product requires certification to purchase.

Tub Spout in Brushed Nickel

You last purchased this on
 
American Standard

Town Square® S Tub Spout in Brushed Nickel

  • Fast #
  • Part #A8888111278
  • Item #7779476
  • Manufacturer Part #8888111.278
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Town Square® S Tub Spout in Brushed Nickel

  • Fast #
  • Part #A8888111278
  • Item #7779476
  • Manufacturer Part #8888111.278
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 PT: 462
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For 1/2" copper pipe
  • Metal Construction
  • 6-11/16" length to center of outlet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Town Square® S
Color Finish Category:
Bronze Tones
Color Finish Name:
Legacy Bronze
Depth:
7-5/16 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-5/8 in
Length:
7-5/16 in
Material:
Metal
NSF Certified:
Yes
UL Listed:
No
WaterSense Labeled:
No
Width:
2-9/16 in