This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Town Square® S Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7455801002
  • Item #7644587
  • Manufacturer Part #7455801.002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Town Square® S Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7455801002
  • Item #7644587
  • Manufacturer Part #7455801.002
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cast Brass Spout
  • Handle and Spout hose connections come pre-installed from factory for each installation
  • Hoses use quick connections to further simplify installation
  • Ceramic Disc Valve Cartridges: Assures a lifetime of drip-free performance
  • Includes brass pop-up drain
  • WaterSense Certified
  • CEC Compliant Product
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Town Square® S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-91397/100000 in
Drain Included:
Yes
Faucet Center Size:
6 in - 12 in
Faucet Connection Size:
3/8 in
Faucet Height:
4-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-3/50 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Spout Height:
2-333/1000 in
Spout Reach:
5-3/16 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
13-857/2000 in