Washstand for 0298008 S Vanity Sink
Town Square® Washstand for 0298008 S Vanity Sink
Package Quantity Info:
Each: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 31" x 22-1/2" x 35" (787 x 571 x 889 mm) when used with 0298 vanity tops
- Wood washstand is design matched to be used with 0298 vanity tops
- 1 year limited warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- 0298008 S
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Town Square®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/8 in
- GSA Approved:
- No
- Height:
- 35 in
- IAPMO Listed:
- No
- Length:
- 22-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Width:
- 31 in