2 Robe Hook in Brushed Nickel
Townsend® 2 Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6.000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid metal construction is durable and long-lasting
- Concealed mounting creates a seamless appearance
- Easy to install
- From wall to end: 4"
- Height: 4-3/8"
- 4 in. from wall to end
- 4-3/8 in. high
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Townsend®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4 in
- Height:
- 4-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Hooks:
- 2
- Projection:
- 4 in
- UPC:
- 012611580734
- Width:
- 2 in