30 in. Floor Mount Vanity in Smoked Grey
Townsend® 30 in. Floor Mount Vanity in Smoked Grey
Frequently Purchased Together
Product Details
Product Details
- 30-inch vanity with two drawers
- Design matched vanity coordinates with Townsend suite fixtures and fittings
- Accommodates the Townsend pedestal sink top, Townsend above counter sink and Townsend under counter sink
- Requires two drawer pulls (sold separately)
- Above counter and under counter sinks require quartz top (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Collection:
- Townsend®
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoked Grey
- Depth:
- 20 in
- Hardware Included:
- Yes
- Height:
- 36-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Wood
- NSF Certified:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 30 in