60 in. x 36 in. Shower Base with Right Drain in Soft White
Townsend® 60 in. x 36 in. Shower Base with Right Drain in Soft White
Package Quantity Info:
Each: 1 Case: 7-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Smooth matte surface
- Integral 3-sided 1" tiling/water retention flange for easy installation
- Repairable and renewable surface
- Fungi and bacterial resistant
- Self-extinguishing
- UV resistant
- Resistant to stains and impact
- Easy maintenance and cleaning
- Drain not included
- Removeable Brushed Stainless Steel trench drain cover included,
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Townsend®
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Drain Location:
- Right
- Drain Opening:
- 3-3/8 in
- Height:
- 3-5/16 in
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Solid Surface
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 36 in