67-15/16 x 36 in. Freestanding Bathtub Center Drain in White
Townsend® 67-15/16 x 36 in. Freestanding Bathtub Center Drain in White
Package Quantity Info:
Each: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Straight back wall allows for a ‘flush-to-the-wall” installation, leaving no space to trap dust or debris
- Wide ledge is ideal for a deck mounted filler with personal shower and/ or can be used to store toiletries
- High quality seamless acrylic construction with fiberglass reinforcement
- Easy installation with integral overflow and adjustable leveling feet
- Access panel located on back wall of tub
- Integrated tub drain for easy installation
- Adjustable leveling feet under tub
- Coordinates with the Townsend Suite of fixtures
- Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1, ANSI Z124 2011
- Application:
- Residential
- Basin Length:
- 41-1/2 in
- Basin Width:
- 21-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2011
- Capacity:
- 65 gal
- Clawfoot Included:
- No
- Collection:
- Townsend®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 67-15/16 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 2-3/16 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Length:
- 67-15/16 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Soaking Depth:
- 15 in
- UL Listed:
- No
- Weight:
- 151 lb