Brass Lift & Turn Drain in White
Deep Soak® Brass Lift & Turn Drain in White
Frequently Purchased Together
Product Details
- Unique top-mount overflow allows 3 in. (76 mm) deeper water level than standard bath drain
- Tap-actuated pop-up drain stopper
- Solid brass construction for durability
- Available in multiple finishes to match décor
- Works with Evolution® Series tubs
- One-year limited warranty
Documents
Specifications
- Brand Model Compatibility:
- Evolution® Series
- Collection:
- Deep Soak®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above Floor
- Fits Pipe Size:
- 2-13/16 in
- IAPMO Listed:
- No
- Thread Type:
- OD
- WaterSense Labeled:
- No