Central Thermostatic Valve Trim Kit with Double Lever Handle for R520, R540, R522 and R523 Series Rough Valves
Townsend® Central Thermostatic Valve Trim Kit with Double Lever Handle for R520, R540, R522 and R523 Series Rough Valves
Product Details
Product Details
- Trim only
- Easy-to-use 2 handle design makes adjusting the temperature of the water simple
- Highest quality faucet material for durability and long life
- All metal construction
- Metal lever handle
- Includes brass wall escutcheon
- Brass wall escutcheon
- LESS valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- R520, R540, R522 and R523 Series Rough Valves
- Collection:
- Townsend®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Valve Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 9-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass, Metal
- NSF Certified:
- Yes
- Shower Arm Reach:
- 3-11/16 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No