Diverter Tub Spout in Brushed Nickel
Townsend Diverter Tub Spout in Brushed Nickel
Product Details
Product Details
- Connections: 1/2" IPS
- Length to center of spout outlet: 6-1/2"
- Limited lifetime warranty
- Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Townsend
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-7/8 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- Yes
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No