Metal Drain and Overflow Kit in Matte Black
Townsend® Metal Drain and Overflow Kit in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Pop-up drain requires gentle push to open and close
- Sleek escutcheon adds a finishing touch to overflow opening
- Made of quality materials for durability
- Easy to install
- Designed for use with American Standard® Townsend freestanding bathtub model 2691.004
- Available in beautiful finishes to coordinate with decor
Documents
Specifications
- Brand Model Compatibility:
- 2691004.020, 2692004.020
- Collection:
- Townsend®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2-77/100 in
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Metal, Plastic
- Outlet Type:
- Threaded
- Product Type:
- Drain and Overflow Kit