Metal Toe-Tap Drain
Townsend® Metal Toe-Tap Drain
Frequently Purchased Together
Product Details
Product Details
- Pop-up drain requires gentle push to open and close
- Sleek escutcheon adds a finishing touch to overflow opening
- Made of quality materials for durability
- Easy to install
- Designed for use with American Standard Townsend freestanding bathtub model 2691.004
- Available in beautiful finishes to coordinate with decor
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Townsend®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Metal
- Fits Model:
- Model 2691.004
- Fits Pipe Size:
- 2-1/8 in
- IAPMO Listed:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No