This product requires certification to purchase.

Pressure Balance Shower Trim in Polished Nickel

This product has been replaced by

American Standard Polished Nickel Single Handle Single Function Shower Faucet (Trim Only)
American Standard One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)
Manufacturer Part #TU353507.013
You last purchased this on
 
American Standard

Townsend® Pressure Balance Shower Trim in Polished Nickel

  • Fast #
  • Part #AT353507013
  • Item #7148331
  • Manufacturer Part #T353507.013
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Polished Nickel Single Handle Single Function Shower Faucet (Trim Only)
American Standard One Handle Single Function Shower Faucet in Polished Nickel (Trim Only)
Manufacturer Part #TU353507.013
American Standard

Townsend® Pressure Balance Shower Trim in Polished Nickel

  • Fast #
  • Part #AT353507013
  • Item #7148331
  • Manufacturer Part #T353507.013
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3.000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Trim only
  • Water-saving single function 6" showerhead
  • Includes brass wall escutcheon
  • Showerhead has a maximum flow rate of 1.8 gpm
  • Metal lever handle
  • Includes shower arm and flange
  • Shower head offers 30% water savings when compared to a standard 2.5 gpm shower head
  • Metal Lever Handle
  • Shower arm and flange
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Townsend®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7 in
Faucet Connection Size:
1/2 in
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
6-1/8 in