Rectangular Closed Towel Ring in Polished Nickel
Townsend® Rectangular Closed Towel Ring in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Concealed mounting with no exposed screws for a seamless appearance
- Easy to install
- Ring: 6-7/8" (175 mm) diameter
- 6-7/8" (175 mm) diameter ring
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Townsend®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/4 in
- Height:
- 8-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Projection:
- 1-3/4 in
- Ring Type:
- Closed
- Shape:
- Rectangular
- Width:
- 6-7/8 in