Single Handle Bathtub & Shower Faucet in Legacy Bronze (Trim Only)
Townsend® Single Handle Bathtub & Shower Faucet in Legacy Bronze (Trim Only)
Product Details
Product Details
- Trim only
- Easy-to-use single-handle design makes adjusting the temperature of the water simple
- Highest quality faucet material for durability and long life
- All metal construction
- Metal lever handle
- Includes brass wall escutcheon
- Metal Lever Handle
- Brass wall escutcheon
- LESS valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic, Ceramic
- Collection:
- Townsend®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Escutcheon Height:
- 9-1/8 in
- Escutcheon Width:
- 7-7/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No