TOWNSEND 30 WASHSTAND- WHITE
Townsend® TOWNSEND 30 WASHSTAND- WHITE
Frequently Purchased Together
Product Details
Product Details
- 30-inch vanity with two drawers
- Design matched vanity coordinates with Townsend suite fixtures and fittings
- Accommodates the Townsend Pedestal Sink Top, Townsend Above Counter Sink and Townsend Under Counter Sink
- Requires towel bar (sold separately)
- Above counter and under counter sinks require quartz top (sold separately)
Specifications
- Application:
- Residential
- Collection:
- Townsend®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 34-1/4 in
- IAPMO Listed:
- No
- Length:
- 18-1/8 in
- Material:
- Wood
- NSF Certified:
- Yes
- Width:
- 30 in