This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Nickel

This product has been replaced by

American Standard Polished Nickel Two Handle Roman Tub Faucet Trim Only
American Standard Two Handle Roman Tub Faucet with Handshower in Polished Nickel (Trim Only)
Manufacturer Part #T353901.013
You last purchased this on
 
American Standard

Townsend® Two Handle Roman Tub Faucet in Polished Nickel

  • Fast #
  • Part #A7353901013
  • Item #7148254
  • Manufacturer Part #7353901.013
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

American Standard Polished Nickel Two Handle Roman Tub Faucet Trim Only
American Standard Two Handle Roman Tub Faucet with Handshower in Polished Nickel (Trim Only)
Manufacturer Part #T353901.013
American Standard

Townsend® Two Handle Roman Tub Faucet in Polished Nickel

  • Fast #
  • Part #A7353901013
  • Item #7148254
  • Manufacturer Part #7353901.013
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Drip-free performance
  • Coordinates with the rest of the Townsend® collection of bathroom products
  • Matching personal handshower
  • Optional matching personal hand shower
  • Coordinates with the rest of the Townsend collection of bathroom products
  • LESS personal shower
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Washerless Ceramic Disc
Collection:
Townsend®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Fitting Size 1:
3/4 in
Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
4-9/16 in
Spout Type:
Diverter
Trim Only:
No
Tub Spout Reach:
7-13/16 in
Tub Spout Type:
Diverter
WaterSense Labeled:
No
Width:
17-1/8 in