Two Handle Widespread Bathroom Sink Faucet in Brushed Cool Sunrise
Townsend® Two Handle Widespread Bathroom Sink Faucet in Brushed Cool Sunrise
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 84-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Urban inspired design with a high-arc spout for increased functionality and convenience
- Includes a brass push pop-up drain for fast and easy installation, using fewer parts
- Available in four beautiful finishes coordinating perfectly in any bathroom
- Brass construction is durable and long-lasting
- Lead free
- ADA compliant
- Features 1.2 gpm/4.5 lpm pressure-compensating aerator
- Limited lifetime warranty on function and finish
- Flexible stainless steel cable - installs effortlessly in tight spaces
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Townsend®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Deck Plate Included:
- No
- Depth:
- 6-3/4 in
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-15/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-3/4 in
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 5-3/8 in
- Spout Reach:
- 5 in
- Spout Type:
- Fixed, High Arc
- Supply Lines Included:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 14-1/16 in