Left-Hand Trip Lever in Satin Nickel
Townsend VorMax® Left-Hand Trip Lever in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Left hand trip lever for use with One-Piece Townsend Vormax Toilet
- Die cast zinc handle
- Brass arm
- Specify finish when ordering
- Kit consists of lever, nut & arm
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 2922A104 and 2922A105
- Collection:
- Townsend VorMax®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Trip Lever
- Length:
- 10 in
- NSF Certified:
- Yes
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 3 in