Shower Rail in Polished Chrome
Traditional® Shower Rail in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Adjustable shower holder can be set at any height or position along the bar and angles up to 45 degrees
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Traditional®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-7/8 in
- Height:
- 31-7/8 in
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 2-7/8 in
- NSF Certified:
- Yes
- Slide Bar Height:
- 32 in
- Width:
- 4-13/16 in