Trimbrook™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fixture only
- Siphon jet flush action
- On/off button for air actuated pump/motors
- Extended sides for privacy
- Inlet spud: 3/4"
- Outlet connection threaded 2" inside (NPTF)
- 2 wall hangers
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2M
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Trimbrook™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Siphon Jet
- Height:
- 26-3/4 in
- IAPMO Listed:
- No
- Inlet Spud Location:
- Top
- Length:
- 13-13/16 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- No
- Width:
- 17-1/2 in