This product requires certification to purchase.

1.28 gpf Two Piece Toilet Tank with Right-Hand Trip Lever in White

You last purchased this on
 
American Standard

Tropic® Petite 1.28 gpf Two Piece Toilet Tank with Right-Hand Trip Lever in White

  • Fast #
  • Part #A4385A138020
  • Item #7779550
  • Manufacturer Part #4385A138.020
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Tropic® Petite 1.28 gpf Two Piece Toilet Tank with Right-Hand Trip Lever in White

  • Fast #
  • Part #A4385A138020
  • Item #7779550
  • Manufacturer Part #4385A138.020
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Pedestal leg only
  • Right Height® for greater comfort during use
  • Supplied with mounting kit
  • Basin has flat bottom to also allow use as an above counter sink or a top for a 24" vanity
  • Style coordinates with Tropic Cadet3 toilets
  • 27" x 21" (686mm x 351mm)
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2 2008
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2008
Collection:
Tropic® Petite
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6-5/16 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
30 in
IAPMO Listed:
No
Length:
6-5/16 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Length:
6-5/16 in
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
6-3/4 in