This product requires certification to purchase.

1 Robe Hook in Polished Chrome

You last purchased this on
 
American Standard

TS Series 1 Robe Hook in Polished Chrome

Brand image
You last purchased this on
 
American Standard

TS Series 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #A7455210002
  • Item #7635143
  • Manufacturer Part #7455210.002
5 out of 5 Customer Rating
1 Robe Hook

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal construction for durability and long life
  • Concealed Mounting: No exposed set screws
  • Easy to Install
  • Limited Lifetime Warranty on Function and Finish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
TS Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-13779/100000 in
GSA Approved:
No
Height:
3-629921/1000000 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4-13/100 in
Material:
Zinc
Mount Type:
Concealed, Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
4-13779/100000 in
Width:
2-24409/100000 in


Customers Also Bought
1–6 of 18 items
Part #D77630SS
Item #7794740
5 out of 5 Customer Rating
Requires Certification
Part #D41936SS
Item #4783763
5 out of 5 Customer Rating
Requires Certification
Part #D77638SS
Item #7794731
5 out of 5 Customer Rating
Requires Certification
Part #D75150SS
Item #3629101
4.9 out of 5 Customer Rating
Requires Certification
Part #D41912SS
Item #4780849
4.7 out of 5 Customer Rating
Requires Certification
Part #D59421BLPK
Item #7784416
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A7455024002
Item #7635028
4.8 out of 5 Customer Rating
Requires Certification
Part #A7455230295
Item #7635116
5 out of 5 Customer Rating
Requires Certification
Part #A7455190002
Item #7635070
4.5 out of 5 Customer Rating
Requires Certification
Part #A7455018295
Item #7635150
3.4 out of 5 Customer Rating
Requires Certification
Part #A7052210013
Item #7864518
3.6 out of 5 Customer Rating
Requires Certification
Part #A7722210002
Item #7081275
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing