Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
TS Series Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Metal construction for durability and long life
- Concealed Mounting: No exposed set screws
- Easy to Install
- Limited Lifetime Warranty on Function and Finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- TS Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-7/8 in
- GSA Approved:
- No
- Height:
- 2-61/250 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Mount
- Length:
- 3-9/10 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 3-7/8 in
- Width:
- 8-937/1000 in