This product requires certification to purchase.

Round Closed Towel Ring in Polished Chrome

You last purchased this on
 
American Standard

TS Series Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #A7455190002
  • Item #7635070
  • Manufacturer Part #7455190.002
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

TS Series Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #A7455190002
  • Item #7635070
  • Manufacturer Part #7455190.002
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal construction for durability and long life
  • Concealed Mounting: No exposed set screws
  • Bushing on towel ring to prevent scratching and squeaking
  • Easy to Install
  • Limited Lifetime Warranty on Function and Finish
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
TS Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-5/8 in
Diameter:
7-3/8 in
GSA Approved:
No
Height:
8-299/1000 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
2-5/8 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Projection:
2-129/200 in
Ring Type:
Closed
Shape:
Round
Width:
7-401/1000 in