Two Lever Handle Wall Mount Service Faucet
Two Lever Handle Wall Mount Service Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 72-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Valve cartridge assures a lifetime of drip-free performance
- Integral supply stops
- Vacuum breaker prevents backflow
- Includes vandal-resistant handles and bucket hook
- Top brace for additional support
- Includes bucket hook
- 3/4" Threaded Hose End
- 5 Year Limited Warranty for Commercial Installations
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 20.0 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Reach:
- 7 in
- Spout Type:
- Low Arc
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No