Two Lever Handle Wall Mount Service Faucet in Polished Chrome
Two Lever Handle Wall Mount Service Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Includes top brace for additional support
- Vacuum breaker prevents back-flow
- Integral supply stops
- Includes vandal-resistant handles and bucket hook
- Integral Supply Stops
- Vandal-Resistant Lever Handles
- Bucket Hook
- 3/4" Threaded Hose End
- 1/2" NPT Female Inlets
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 20.0 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 7-3/4 in
- Spout Reach:
- 6 in
- Spout Type:
- Low Arc
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No