This product requires certification to purchase.

1.0 gpf Manual Urinal Flush Valve

You last purchased this on
 
American Standard

Ultima™ 1.0 gpf Manual Urinal Flush Valve

  • Fast #
  • Part #A6145101002
  • Item #7960331
  • Manufacturer Part #6145101.002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Ultima™ 1.0 gpf Manual Urinal Flush Valve

  • Fast #
  • Part #A6145101002
  • Item #7960331
  • Manufacturer Part #6145101.002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Patent-pending DynaClean™ wiper spring technology significantly reduces maintenance and downtime.
  • Self-cleaning wiper spring cleans the refill orifice with every flush; prevents valve run-on from clogging
  • Prevents costly excess water usage and potential flooding
  • Premium, chlorine resistant EvoLast™ diaphragm material prevents premature deterioration and failure
  • Delivers consistent flushing performance and water savings over time
  • Dezincification-resistant brass alloy withstands the most severe water conditions
  • Non-hold open handle provides automatic shut-off
  • High back pressure vacuum breaker prevents dripping
  • Adjustable tailpiece for rough-in flexibility
  • Can be installed left or right handed
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
No
Battery Size:
N
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.37
Collection:
Ultima™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/4 in
Dual Flush:
No
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Urinal
GSA Approved:
No
Handle Type:
Lever
Height:
14-5/8 in
IAPMO Listed:
Yes
Length:
4-1/2 in
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
80 psi
Spud Location:
Top
Spud Size:
3/4 in
Toilet Installation:
Wall Mount
WaterSense Labeled:
No
Width:
4-1/4 in