This product requires certification to purchase.

1.6 gpf Sensor Toilet Flush Valve

You last purchased this on
 
American Standard

Ultima™ 1.6 gpf Sensor Toilet Flush Valve

  • Fast #
  • Part #A6147SM161002
  • Item #7958917
  • Manufacturer Part #6147SM161.002
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Ultima™ 1.6 gpf Sensor Toilet Flush Valve

  • Fast #
  • Part #A6147SM161002
  • Item #7958917
  • Manufacturer Part #6147SM161.002
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hands-free infrared sensor-operated gear actuator with chrome plated metal housing
  • Angled sensor delivers reliable flush even with toilet seat in raised position
  • Patent-pending DynaClean™ wiper spring technology significantly reduces maintenance and downtime
  • Self-cleaning wiper spring cleans the refill orifice with every flush; prevents valve run-on from clogging
  • Prevents costly excess water usage and potential flooding
  • Premium, chlorine resistant EvoLast™ diaphragm material prevents premature deterioration and failure
  • Dezincification-resistant brass alloy
  • Electronic courtesy flush button
  • Optional Sanitary Flush: Automatic flush after 24 hours of non-use
  • Low Battery Indicator: Yellow LED flashes when batteries need to be replaced
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
No
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.37
Collection:
Ultima™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-1/2 in
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Toilet
GSA Approved:
No
Height:
14-5/8 in
IAPMO Listed:
No
Length:
6-13/16 in
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
125 psi
Spud Location:
Top
Spud Size:
1-1/2 in
WaterSense Labeled:
No
Width:
5-13/16 in