This product requires certification to purchase.

0.5 gpf Sensor Urinal Flush Valve

You last purchased this on
 
American Standard

Ultima Selectronic® 0.5 gpf Sensor Urinal Flush Valve

Brand image
You last purchased this on
 
American Standard

Ultima Selectronic® 0.5 gpf Sensor Urinal Flush Valve

  • Fast #
  • Part #A6245051002
  • Item #9955145
  • Manufacturer Part #6245051.002
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Automatic touchless operation limits the spread of germs for a safer restroom
  • Factory-installed CR-P2 lithium battery
  • Dynaclean self-cleaning wiper spring technology significantly reduces maintenance and downtime
  • Wiper spring cleans the refill orifice with every flush; preventing valve run-on from clogging
  • State-of-the-art electronics prevent ghost flushing
  • Fully mechanical manual override button can flush the valve without power
  • Adjustable sanitary flush cleans the fixture and maintains the trap seal
  • Detection range can be adjusted manually or with optional remote control
  • Dezincification-resistant brass alloy withstands the most severe water conditions
  • ADA compliant
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Battery Size:
CR-P2
Battery Type:
Lithium
CSA Certified:
CSA B125.37
Collection:
Ultima Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/2 in
End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
Height:
16 in
Length:
3-3/4 in
Material:
Brass
Power Source:
Battery
Spud Location:
Top
Spud Size:
3/4 in
WaterSense Labeled:
Yes
Width:
5-1/4 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com