Replacement Cartridge for American Standard 73542-0070A Cadet kitchen faucet spouts
Ultramix Replacement Cartridge for American Standard 73542-0070A Cadet kitchen faucet spouts
Frequently Purchased Together
Product Details
Product Details
- American Standard® genuine parts
- O-ring
- For use with American Standard Cadet kitchen faucet spouts
- American Standard® part: 73542-0070A
- Bagged
Specifications
- Brand Model Compatibility:
- Hampton® Bath & Shower Faucets
- Collection:
- Ultramix
- Faucet Part Type:
- Cartridge
- Fits Brand:
- American Standard
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Plastic
- NSF Certified:
- No