This product requires certification to purchase.

1/2 in. NPT Diverter Valve

You last purchased this on
 
American Standard

Universal 1/2 in. NPT Diverter Valve

  • Fast #
  • Part #AR433
  • Item #7170931
  • Manufacturer Part #R433
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Universal 1/2 in. NPT Diverter Valve

  • Fast #
  • Part #AR433
  • Item #7170931
  • Manufacturer Part #R433
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1001
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable cast brass valve body is excellent for high-use applications and prolonged contact with water
  • Controls water flow between 3
  • Inlets/outlets: 1/2" NPT
  • Three discrete/3 shared functions
  • Does not allow for shared flow between shower outlets
  • Limited lifetime warranty on function and finish
  • Trim must be ordered separately
  • Requires Certification

Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal
Depth:
3 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
3-1/4 in
IAPMO Listed:
No
Valve Size:
1/2 in
Valve Type:
Diverter Valve