This product requires certification to purchase.

18-INCH WALL MOUNT RIGHT ANGLE SHOWERHEAD ARM

You last purchased this on
 
American Standard

Universal 18-INCH WALL MOUNT RIGHT ANGLE SHOWERHEAD ARM

  • Fast #
  • Part #A1660118GN0
  • Item #10120612
  • Manufacturer Part #1660118.GN0
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Universal 18-INCH WALL MOUNT RIGHT ANGLE SHOWERHEAD ARM

  • Fast #
  • Part #A1660118GN0
  • Item #10120612
  • Manufacturer Part #1660118.GN0
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Easy to install
  • Right angle bend
  • Available in beautiful finishes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Universal
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Depth:
18-3/8 in
Height:
2-1/2 in
Installation Type:
Wall Mount
Length:
18-3/8 in
Material:
Metal
Width:
2-1/2 in