2-7/8 in. Kitchen Soap Dispenser
Universal 2-7/8 in. Kitchen Soap Dispenser
Frequently Purchased Together
Product Details
Product Details
- Complement your kitchen faucet with this Liquid Soap Dispenser from American Standard. Designed for convenience, it fills from the top and features a durable push-action pump to stand up to the rigors of the busiest kitchen. Accommodates countertops up to 2-3/8-in. thick.
- Top-Fill design is easy and convenient
- Brass construction for dependable performance
- MINIMALIST PROFILE coordinates with multiple faucet styles
- Easy to refill by simply removing pump and replenishing from the top
- Perfect for liquid soap, detergent or hand lotion
- Solid brass spout and escutcheon protects against corrosion
- Accommodates up to 2-3/8-in. (60mm) thick countertops
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 4803350.002, 4803410.002, 4803300.002
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-7/8 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 3-7/8 in
- Material:
- Metal
- Spout Reach:
- 3 in