Shower Rail in Polished Chrome
Universal Shower Rail in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Adjustable shower holder
- Adjustable bracket for personal showers
- Slide bars for hands free showering
- Adjustable setting for any height
- available in four different finishes
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 30-1/8 in
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 4-7/8 in
- NSF Certified:
- No
- Slide Bar Height:
- 30-1/8 in
- Width:
- 1-3/4 in