Automatic Flush Valve Retrofit Kit
Universal Automatic Flush Valve Retrofit Kit
Frequently Purchased Together
Product Details
Product Details
- Retrofits American Standard piston-operated manual flush valves
- Easily converts a manual flush valve to automatic operation
- Easy installation. No need to turn off water supply.
- Gear operator replaces flush valve handle
- Angled sensor delivers reliable flush even with toilet seat in raised position
- Optional 24 hour sanitary flush
- Electronic courtesy flush button
- Includes (4) C-sized alkaline batteries. 3 year battery life.
- Can be installed left or right-handed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- BAA Compliant:
- No
- Battery Size:
- C
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-3/8 in
- Dual Flush:
- Yes
- Flush Type:
- Sensor
- GSA Approved:
- No
- Height:
- 5-1/2 in
- IAPMO Listed:
- No
- Length:
- 4-7/8 in
- Material:
- Brass
- NSF Certified:
- Yes
- WaterSense Labeled:
- No