Fill Valve
Universal Fill Valve
Frequently Purchased Together
Product Details
Product Details
- Genuine American Standard® repair part
- Reliable performance
- Easy to install
- Check your model toilet for compatibility
- Genuine American Standard Part
Specifications
- Adjustable:
- No
- Application:
- Repair
- Brand Model Compatibility:
- Colony®, Space Saver, Baby Devoro™, Cadet®, and Cadet® II
- Collection:
- Universal
- Material:
- Plastic
- Product Type:
- Fill Valve
- Size:
- 10 in
- Valve Type:
- Anti-Siphon Fill Valve
- Width:
- 3-1/2 in