Flush Valve Assembly for American Standard 2034-014-020 VorMax Toilet
Universal Flush Valve Assembly for American Standard 2034-014-020 VorMax Toilet
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Universal
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No