This product requires certification to purchase.

Left-Hand Trip Lever in Matte Black

You last purchased this on
 
American Standard

Universal Left-Hand Trip Lever in Matte Black

  • Fast #
  • Part #A73819202002430A
  • Item #8716360
  • Manufacturer Part #7381920-200.2430A
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Universal Left-Hand Trip Lever in Matte Black

  • Fast #
  • Part #A73819202002430A
  • Item #8716360
  • Manufacturer Part #7381920-200.2430A
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Left hand trip lever in polished chrome is included, also available in matte black and brushed nickel , sold separately
  • For use with the Studio S two-piece toilet 226AA104.020
  • Constructed of metal
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Toilet Tank
Brand Model Compatibility:
226AA104.020
Collection:
Universal
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1 in
Handle Material:
Metal
Handle Type:
Lever
Length:
1 in
Material:
Metal
Number of Handles:
Single Handle
Trip Lever Location:
Left-Hand
UL Listed:
No
Width:
3-3/16 in